Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x18mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920486S
£0.46
each
Inc VAT (20%)
£230.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.46
0%
500 - 999
£0.44
4.5%
1000 +
£0.42
8.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
230.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x18mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920486S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x18mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Material
Stainless Steel
Thread Size
10mm
Thread
Metric
Length
18mm
Grade
A2
BS
7060
L
18mm
D
10mm
d2
6.5
Diameter
10mm
DIN
1481
s
2
NEN
2458
ISO
8752
d1 (max.)
10.8
d1
10.5min
a
2
MFR Part No.
51428.100.018