Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x36mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375128S
£0.64
each
Inc VAT (20%)
£160.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.64
0%
500 +
£0.61
4.5%
Add to basket
Minimum order quantity: 250.
Get it in
14-17
working days
Available
GBP
160.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x36mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375128S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x36mm Slotted Straight Pin Spring-Type Heavy A2
Thread Size
10mm
Leading Standard
DIN 1481
Thread
Metric
Length
36mm
Material
Stainless Steel
Grade
A2
BS
7060
s
2
a
2
NEN
2458
L
36mm
ISO
8752
d2
6.5
D
10mm
Diameter
10mm
d1
10.5min
DIN
1481
d1 (max.)
10.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome