Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x45mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920469S
£0.69
each
Inc VAT (20%)
£172.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.69
0%
500 +
£0.66
4.5%
Add to basket
Minimum order quantity: 250.
Get it in
13-17
working days
Available
GBP
172.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x45mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920469S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x45mm Slotted Straight Pin Spring-Type Heavy A2
Thread Size
10mm
Length
45mm
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 1481
Grade
A2
d1 (max.)
10.8
s
2
Diameter
10mm
a
2
ISO
8752
DIN
1481
D
10mm
BS
7060
d1
10.5min
d2
6.5
L
45mm
NEN
2458
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome