Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x75mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920509S
£1.79
each
Inc VAT (20%)
£179.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.79
0%
100 - 199
£1.72
4%
200 +
£1.65
8%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x75mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920509S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x75mm Slotted Straight Pin Spring-Type Heavy A2
Thread Size
10mm
Leading Standard
DIN 1481
Material
Stainless Steel
Thread
Metric
Length
75mm
Grade
A2
NEN
2458
ISO
8752
d1 (max.)
10.8
D
10mm
BS
7060
d1
10.5min
s
2
L
75mm
Diameter
10mm
d2
6.5
DIN
1481
a
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome