Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x85mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920459S
£1.25
each
Inc VAT (20%)
£125.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.25
0%
100 - 199
£1.20
4%
200 +
£1.15
8%
Add to basket
Minimum order quantity: 100.
Get it in
20-25
working days
Available
GBP
125.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x85mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920459S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x85mm Slotted Straight Pin Spring-Type Heavy A2
Thread Size
10mm
Leading Standard
DIN 1481
Length
85mm
Material
Stainless Steel
Thread
Metric
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome