Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x90mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375109S
£1.33
each
Inc VAT (20%)
£133.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.33
0%
100 - 199
£1.28
4%
200 +
£1.22
8.5%
Add to basket
Minimum order quantity: 100.
Get it in
14-17
working days
Available
GBP
133.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x90mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375109S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x90mm Slotted Straight Pin Spring-Type Heavy A2
Length
90mm
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 1481
Thread Size
10mm
Grade
A2
NEN
2458
BS
7060
d1 (max.)
10.8
D
10mm
ISO
8752
s
2
a
2
L
90mm
d2
6.5
d1
10.5min
Diameter
10mm
DIN
1481
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome