Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x95mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920398S
£1.23
each
Inc VAT (20%)
£123.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.23
0%
100 - 199
£1.18
4%
200 +
£1.13
8%
Add to basket
Minimum order quantity: 100.
Get it in
12-15
working days
Available
GBP
123.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x95mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920398S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x95mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Thread
Metric
Leading Standard
DIN 1481
Thread Size
10mm
Length
95mm
Grade
A2
a
2
s
2
D
10mm
L
95mm
ISO
8752
NEN
2458
d2
6.5
DIN
1481
BS
7060
d1 (max.)
10.8
Diameter
10mm
d1
10.5min
MFR Part No.
51428.100.095