Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
1x10mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920405S
£0.06
each
Inc VAT (20%)
£60.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
14-17
working days
Available
GBP
60.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/1x10mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920405S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 1x10mm Slotted Straight Pin Spring-Type Heavy A2
Length
10mm
Material
Stainless Steel
Leading Standard
DIN 1481
Thread
Metric
Thread Size
1mm
Grade
A2
L
10mm
s
0.2
d1
1.2min
ISO
8752
BS
7060
D
1mm
DIN
1481
a
0.15
NEN
2458
Diameter
1mm
d1 (max.)
1.3
d2
0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome