Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
2.5mm x 22mm Sellok Pins
Order Code:
ZT3951054S
£0.08
each
Inc VAT (20%)
£2.00 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
14-17
working days
Available
GBP
2.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/2-5mm-x-22mm-sellok-pins/p/ZT3951054S
Add to quotation
View all Spring Pins
Description
Carbon Steel. Self-Colour.
ISO 8752.
Specifications
Specifications for 2.5mm x 22mm Sellok Pins
Length
22mm
Material
Spring Steel
Thread Size
2.5mm
Leading Standard
ISO 8752
Thread
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome