Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
2.5x6mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
By Qualfast
Order Code:
ZT3307483S
£0.07
each
Inc VAT (20%)
£70.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.07
0%
5000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 1000.
Get it in
12-15
working days
Available
GBP
70.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/2-5x6mm-coiled-straight-pin-spring-type-a2-spiral-pin/p/ZT3307483S
Add to quotation
View all Spring Pins
Description
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343
See full description
Specifications
Technical Information
Specifications for 2.5x6mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
Material
Stainless Steel
Length
6mm
Leading Standard
DIN 7343
Thread Size
2.5mm
Thread
Metric
Grade
A2
L
6mm
V
2.9
DIN
7343
a
0.7
ISO
8750
D
2.5mm
d1 (max.)
2.78
d2 (max.)
2.4
Diameter
2.5mm
d1
2.65min
MFR Part No.
51430.025.006