Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3/16" x 3/8" Sellok Pins
Order Code:
ZT3951114S
£0.03
each
Inc VAT (20%)
£1.50 minimum order value
Add to basket
Minimum order quantity: 50.
Get it in
14-17
working days
Available
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/3-16-inch-x-3-8th-inch-sellok-pins/p/ZT3951114S
Add to quotation
View all Spring Pins
Description
Carbon steel. Self colour.
Specifications
Specifications for 3/16" x 3/8" Sellok Pins
Material
Steel
Leading Standard
ISO 8752
Thread Size
3/16in
Length
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome