Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3/32" x 1.1/4" Sellok Pins
Order Code:
ZT3951161S
£0.03
each
Inc VAT (20%)
£1.50 minimum order value
£0.04
25% off
Add to basket
Minimum order quantity: 50.
Currently unavailable
Unavailable
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/3-32-inch-x-1-quarter-inch-sellok-pins/p/ZT3951161S
Add to quotation
View all Spring Pins
Description
Carbon steel. Self colour.
Tags:
#NewProduct
#ReducedPrice
Specifications
Specifications for 3/32" x 1.1/4" Sellok Pins
Length
1.1/4in
Thread Size
3/32in
Material
Steel
Leading Standard
ISO 8752
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome