Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3.5x40mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920346S
£0.12
each
Inc VAT (20%)
£120.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
14-17
working days
Available
GBP
120.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/3-5x40mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920346S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 3.5x40mm Slotted Straight Pin Spring-Type Heavy A2
Length
40mm
Thread
Metric
Thread Size
3.5mm
Material
Stainless Steel
Leading Standard
DIN 1481
Grade
A2
DIN
1481
d1
3.8min
d2
2.3
L
40mm
ISO
8752
a
0.6
D
3.5mm
Diameter
3.5mm
NEN
2458
s
0.75
BS
7060
d1 (max.)
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome