Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3/8" x 3/4" Sellok Pins
Order Code:
ZT3951154S
£0.09
each
Inc VAT (20%)
£2.25 minimum order value
£0.10
10% off
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
2.25
https://www.zoro.co.uk/shop/fasteners/spring-pins/3-8th-inch-x-three-quarter-inch-sellok-pins/p/ZT3951154S
Add to quotation
View all Spring Pins
Description
Carbon steel. Self colour.
Tags:
#NewProduct
#ReducedPrice
Specifications
Specifications for 3/8" x 3/4" Sellok Pins
Length
3/4in
Material
Steel
Leading Standard
ISO 8752
Thread Size
3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome