Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3x32mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
By Qualfast
Order Code:
ZT3307556S
£0.18
each
Inc VAT (20%)
£90.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.18
0%
500 +
£0.17
5.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/3x32mm-coiled-straight-pin-spring-type-a2-spiral-pin/p/ZT3307556S
Add to quotation
View all Spring Pins
Description
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3x32mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
Length
32mm
Thread
Metric
Material
Stainless Steel
Leading Standard
DIN 7343
Thread Size
3
Grade
A2
d2 (max.)
2.9
D
3mm
ISO
8750
V
4.2
L
32mm
d1 (max.)
3.3
a
0.9
d1
3.15min
Diameter
3mm
DIN
7343
MFR Part No.
51430.030.032