Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
3x6mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375051S
£0.04
each
Inc VAT (20%)
£40.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
12-15
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/3x6mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375051S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 3x6mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Material
Stainless Steel
Length
6mm
Thread
Metric
Thread Size
3
Grade
A2
D
3mm
s
0.6
Diameter
3mm
d1
3.3min
d1 (max.)
3.5
d2
2.1
BS
7060
DIN
1481
L
6mm
a
0.5
ISO
8752
NEN
2458
MFR Part No.
51428.030.006