Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4.5x12mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375000S
£0.08
each
Inc VAT (20%)
£40.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.08
0%
1000 +
£0.07
12.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
40.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4-5x12mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375000S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 4.5x12mm Slotted Straight Pin Spring-Type Heavy A2
Thread
Metric
Material
Stainless Steel
Length
12mm
Leading Standard
DIN 1481
Thread Size
4.5mm
Grade
A2
a
0.8
BS
7060
d2
2.9
d1
4.9min
s
1
NEN
2458
L
12mm
d1 (max.)
5.1
Diameter
4.5mm
DIN
1481
D
4.5mm
ISO
8752
MFR Part No.
51428.045.012