Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4.5x24mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3374968S
£0.36
each
Inc VAT (20%)
£180.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.36
0%
500 - 999
£0.35
3%
1000 +
£0.33
8.5%
Add to basket
Minimum order quantity: 500.
Get it in
13-17
working days
Available
GBP
180.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4-5x24mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3374968S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x24mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Thread
Metric
Thread Size
4.5mm
Length
24mm
Material
Stainless Steel
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome