Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4.5x32mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920378S
£0.15
each
Inc VAT (20%)
£75.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.15
0%
500 +
£0.14
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
75.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4-5x32mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920378S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x32mm Slotted Straight Pin Spring-Type Heavy A2
Length
32mm
Thread Size
4.5mm
Material
Stainless Steel
Leading Standard
DIN 1481
Thread
Metric
Grade
A2
BS
7060
NEN
2458
DIN
1481
d1
4.9min
L
32mm
Diameter
4.5mm
s
1
d1 (max.)
5.1
a
0.8
D
4.5mm
ISO
8752
d2
2.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome