Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4.5x45mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920446S
£0.21
each
Inc VAT (20%)
£105.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.21
0%
500 - 999
£0.20
5%
1000 +
£0.19
9.5%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
105.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4-5x45mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920446S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.5x45mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Thread Size
4.5mm
Length
45mm
Material
Stainless Steel
Thread
Metric
Grade
A2
BS
7060
NEN
2458
d1 (max.)
5.1
ISO
8752
L
45mm
d2
2.9
D
4.5mm
Diameter
4.5mm
DIN
1481
s
1
d1
4.9min
a
0.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome