0
1
2
3

4x10mm Coiled Straight Pin Heavy Duty (Spiral Pin)

Order Code: ZT3307195S

£0.19each Inc VAT (20%)
£38.00 minimum order value
QuantityPriceDiscount
1 - 199£0.190%
200 - 499£0.185.5%
500 +£0.1710.5%

Minimum order quantity: 200.

Description

Coiled Straight Pin - (Spiral Pin) - Spring Type,
Metric,
Steel - Standard (Self - Colour),
Heavy Duty - 420 - 560 - HV30,
DIN 7343.

See full description
Specifications for 4x10mm Coiled Straight Pin Heavy Duty (Spiral Pin)
  • Material
    Spring Steel
  • Length
    10mm
  • Thread
    Metric
  • Leading Standard
    DIN 7343
  • Thread Size
    4
  • V
    13.5
  • D
    4mm
  • d2 (max.)
    3.9
  • Material Technical
    420-545 HV30
  • d1
    4.15min
  • DIN
    7344
  • a
    1.1
  • L
    10mm
  • ISO
    8748
  • d1 (max.)
    4.3
  • Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome