Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4x32mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
By Qualfast
Order Code:
ZT3307530S
£0.30
each
Inc VAT (20%)
£150.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.30
0%
500 - 999
£0.29
3.5%
1000 +
£0.28
6.5%
Add to basket
Minimum order quantity: 500.
Get it in
15-18
working days
Available
GBP
150.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4x32mm-coiled-straight-pin-spring-type-a2-spiral-pin/p/ZT3307530S
Add to quotation
View all Spring Pins
Description
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4x32mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
Leading Standard
DIN 7343
Thread Size
4
Material
Stainless Steel
Length
32mm
Thread
Metric
Grade
A2
d1 (max.)
4.4
ISO
8750
a
1.1
DIN
7343
D
4mm
L
32mm
d2 (max.)
3.9
d1
4.2min
V
7.6
Diameter
4mm
MFR Part No.
51430.040.032