Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
4x5mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920368S
£0.05
each
Inc VAT (20%)
£25.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.05
0%
5000 +
£0.04
20%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
25.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/4x5mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920368S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Specifications
Technical Information
Specifications for 4x5mm Slotted Straight Pin Spring-Type Heavy A2
Thread
Metric
Leading Standard
DIN 1481
Length
5mm
Material
Stainless Steel
Thread Size
4
Grade
A2
ISO
8752
D
4mm
NEN
2458
d1
4.4min
d1 (max.)
4.6
Diameter
4mm
s
0.8
a
0.65
DIN
1481
L
5mm
d2
2.8
BS
7060
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome