Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
5/16" x 3.1/2" Sellok Pins
Order Code:
ZT3951165S
£0.43
each
Inc VAT (20%)
£2.15 minimum order value
5
Add to basket
Minimum order quantity: 5.
Currently unavailable
Unavailable
GBP
2.15
https://www.zoro.co.uk/shop/fasteners/spring-pins/5-16-inch-x-3-half-inch-sellok-pins/p/ZT3951165S
Add to quotation
View all Spring Pins
Description
Carbon steel. Self colour.
Specifications
Specifications for 5/16" x 3.1/2" Sellok Pins
Length
3.1/2in
Thread Size
5/16in
Leading Standard
ISO 8752
Material
Steel