Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
5x10mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
By Qualfast
Order Code:
ZT3307674S
£0.20
each
Inc VAT (20%)
£100.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.20
0%
500 - 999
£0.19
5%
1000 +
£0.18
10%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
100.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/5x10mm-coiled-straight-pin-spring-type-a2-spiral-pin/p/ZT3307674S
Add to quotation
View all Spring Pins
Description
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5x10mm Coiled Straight Pin Spring-Type A2 (Spiral Pin)
Thread Size
5
Leading Standard
DIN 7343
Material
Stainless Steel
Thread
Metric
Length
10mm
Grade
A2
DIN
7343
L
10mm
a
1.3
Diameter
5mm
ISO
8750
V
11.5
d1
5.25min
d1 (max.)
5.5
d2 (max.)
4.85
D
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome