Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
6mm x 18mm Sellok Pins
Order Code:
ZT3951195S
£0.12
each
Inc VAT (20%)
£1.20 minimum order value
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
1.20
https://www.zoro.co.uk/shop/fasteners/spring-pins/6mm-x-18mm-sellok-pins/p/ZT3951195S
Add to quotation
View all Spring Pins
Description
Carbon Steel. Self-Colour.
ISO 8752.
Specifications
Specifications for 6mm x 18mm Sellok Pins
Length
18mm
Thread Size
6
Leading Standard
ISO 8752
Material
Carbon Steel
Product Type
Sellok Pins