Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
6x55mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920465S
£0.20
each
Inc VAT (20%)
£50.00 minimum order value
£0.22
9% off
Quantity
Price
Discount
1 - 499
£0.20
0%
500 - 999
£0.19
5%
1000 +
£0.18
10%
Add to basket
Minimum order quantity: 250.
Get it in
11-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/6x55mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920465S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6x55mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Thread Size
6
Material
Stainless Steel
Thread
Metric
Length
55mm
Grade
A2
d2
3.9
NEN
2458
ISO
8752
d1 (max.)
6.7
a
1.2
DIN
1481
D
6mm
L
55mm
s
1.25
Diameter
6mm
BS
7060
d1
6.4min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome