Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
6x65mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920466S
£0.69
each
Inc VAT (20%)
£172.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.69
0%
500 +
£0.66
4.5%
Add to basket
Minimum order quantity: 250.
Get it in
14-17
working days
Available
GBP
172.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/6x65mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920466S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x65mm Slotted Straight Pin Spring-Type Heavy A2
Length
65mm
Thread Size
6
Material
Stainless Steel
Leading Standard
DIN 1481
Thread
Metric
Grade
A2
DIN
1481
L
65mm
ISO
8752
d1
6.4min
Diameter
6mm
BS
7060
NEN
2458
d1 (max.)
6.7
d2
3.9
D
6mm
a
1.2
s
1.25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome