Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8mm x 22mm Sellok Pins
Order Code:
ZT3951206S
£0.15
each
Inc VAT (20%)
£1.50 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/8mm-x-22mm-sellok-pins/p/ZT3951206S
Add to quotation
View all Spring Pins
Description
Carbon Steel. Self-Colour.
ISO 8752.
Specifications
Specifications for 8mm x 22mm Sellok Pins
Thread Size
8mm
Length
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome