8x12mm Slotted Straight Pin Spring-Type Heavy A2
0
1
2

8x12mm Slotted Straight Pin Spring-Type Heavy A2

Order Code: ZT3920384S

£0.16each Inc VAT (20%)
£80.00 minimum order value
QuantityPriceDiscount
1 - 499£0.160%
500 +£0.156.5%

Minimum order quantity: 500.

Description

Spring Type Steel

Specifications for 8x12mm Slotted Straight Pin Spring-Type Heavy A2
  • Leading Standard
    DIN 1481
  • Length
    12mm
  • Thread
    Metric
  • Thread Size
    8mm
  • Material
    Stainless Steel
  • Grade
    A2
  • BS
    7060
  • L
    12mm
  • d1
    8.5min
  • a
    2
  • d2
    5.5
  • d1 (max.)
    8.8
  • s
    1.5
  • Diameter
    8mm
  • NEN
    2458
  • DIN
    1481
  • D
    8mm
  • ISO
    8752
  • MFR Part No.
    51428.080.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome