Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x14mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920443S
£0.19
each
Inc VAT (20%)
£95.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.19
0%
500 - 999
£0.18
5.5%
1000 +
£0.17
10.5%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
95.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x14mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920443S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x14mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Length
14mm
Leading Standard
DIN 1481
Thread Size
8mm
Thread
Metric
Grade
A2
Diameter
8mm
NEN
2458
d1 (max.)
8.8
BS
7060
d2
5.5
d1
8.5min
a
2
ISO
8752
L
14mm
s
1.5
D
8mm
DIN
1481
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome