Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x18mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920408S
£0.18
each
Inc VAT (20%)
£90.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.18
0%
500 +
£0.17
5.5%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
90.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x18mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920408S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x18mm Slotted Straight Pin Spring-Type Heavy A2
Length
18mm
Thread
Metric
Material
Stainless Steel
Thread Size
8mm
Leading Standard
DIN 1481
Grade
A2