0
1
2

8x20mm Coiled Straight Pin Spring-Type (Spiral Pin)

Order Code: ZT3920735S

£0.24each Inc VAT (20%)
£24.00 minimum order value
QuantityPriceDiscount
1 - 99£0.240%
100 - 199£0.234%
200 - 499£0.228.5%
500 - 999£0.2112.5%
1000 +£0.2016.5%

Minimum order quantity: 100.

Description

Spring Type Straight Pin (Spiral Pin) Coiled
Metric
Spring Steel (420-560 - HV30)
Standard Duty- (Spiral Pin) - DIN 7343

Specifications for 8x20mm Coiled Straight Pin Spring-Type (Spiral Pin)
  • Thread
    Metric
  • Thread Size
    8mm
  • Material
    Spring Steel
  • Length
    20mm
  • Leading Standard
    DIN 7343
  • d1
    8.3min
  • d1 (max.)
    8.63
  • a
    2
  • d2 (max.)
    7.8
  • ISO
    8750
  • D
    8mm
  • L
    20mm
  • DIN
    7343
  • V
    39
  • Material Technical
    420-545 HV30
  • Diameter
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome