Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x20mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920396S
£0.22
each
Inc VAT (20%)
£110.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.22
0%
500 - 999
£0.21
4.5%
1000 +
£0.20
9%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
110.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x20mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920396S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x20mm Slotted Straight Pin Spring-Type Heavy A2
Thread
Metric
Material
Stainless Steel
Length
20mm
Thread Size
8mm
Leading Standard
DIN 1481
Grade
A2
NEN
2458
D
8mm
Diameter
8mm
ISO
8752
a
2
s
1.5
d1
8.5min
d1 (max.)
8.8
DIN
1481
BS
7060
L
20mm
d2
5.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome