Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x22mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920452S
£0.25
each
Inc VAT (20%)
£125.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.25
0%
500 - 999
£0.24
4%
1000 +
£0.23
8%
Add to basket
Minimum order quantity: 500.
Get it in
14-17
working days
Available
GBP
125.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x22mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920452S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x22mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Material
Stainless Steel
Thread
Metric
Thread Size
8mm
Length
22mm
Grade
A2
d1 (max.)
8.8
s
1.5
a
2
d2
5.5
D
8mm
L
22mm
NEN
2458
ISO
8752
DIN
1481
d1
8.5min
BS
7060
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome