Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x28mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920419S
£0.39
each
Inc VAT (20%)
£97.50 minimum order value
Quantity
Price
Discount
1 - 499
£0.39
0%
500 - 999
£0.37
5%
1000 +
£0.36
7.5%
Add to basket
Minimum order quantity: 250.
Get it in
12-15
working days
Available
GBP
97.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x28mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920419S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x28mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Length
28mm
Leading Standard
DIN 1481
Thread
Metric
Thread Size
8mm
Grade
A2
DIN
1481
BS
7060
d1
8.5min
Diameter
8mm
D
8mm
NEN
2458
d2
5.5
s
1.5
L
28mm
a
2
d1 (max.)
8.8
ISO
8752
MFR Part No.
51428.080.028