Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x32mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920442S
£0.30
each
Inc VAT (20%)
£75.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.30
0%
500 - 999
£0.29
3.5%
1000 +
£0.28
6.5%
Add to basket
Minimum order quantity: 250.
Get it in
14-17
working days
Available
GBP
75.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x32mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920442S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x32mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Thread Size
8mm
Leading Standard
DIN 1481
Length
32mm
Thread
Metric
Grade
A2
a
2
ISO
8752
d2
5.5
s
1.5
d1
8.5min
D
8mm
BS
7060
DIN
1481
d1 (max.)
8.8
L
32mm
NEN
2458
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome