Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x75mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375135S
£0.46
each
Inc VAT (20%)
£2.30 minimum order value
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 - 499
£0.42
8.5%
500 - 999
£0.40
13%
1000 +
£0.39
15%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 4th Mar
In Stock
GBP
2.30
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x75mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375135S
Add to quotation
Schedule an order and save 5%
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x75mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Thread
Metric
Length
75mm
Thread Size
8mm
Material
Stainless Steel
Grade
A2
d2
5.5
DIN
1481
Diameter
8mm
a
2
d1 (max.)
8.8
ISO
8752
L
75mm
D
8mm
s
1.5
BS
7060
d1
8.5min
NEN
2458
MFR Part No.
51428.080.075