Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
8x85mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920476S
£1.19
each
Inc VAT (20%)
£238.00 minimum order value
Quantity
Price
Discount
1 - 199
£1.19
0%
200 +
£1.14
4%
Add to basket
Minimum order quantity: 200.
Get it in
11-15
working days
Available
GBP
238.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/8x85mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920476S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8x85mm Slotted Straight Pin Spring-Type Heavy A2
Material
Stainless Steel
Length
85mm
Thread
Metric
Thread Size
8mm
Leading Standard
DIN 1481
Grade
A2
d1 (max.)
8.8
D
8mm
ISO
8752
s
1.5
BS
7060
d2
5.5
NEN
2458
a
2
DIN
1481
L
85mm
d1
8.5min
Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome