Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
M2 X 16 Carbon Steel Tension Pin (Pack of 1000)
By METALMATE
Order Code:
ZT4797192S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/fasteners/spring-pins/m2-x-16-carbon-steel-tension-pin-pack-of-1000/p/ZT4797192S
Add to quotation
View all Spring Pins
Description
Description unavailable
Specifications
Specifications for M2 X 16 Carbon Steel Tension Pin (Pack of 1000)
Thread Size
M2
Leading Standard
DIN 1481
Material
Carbon Steel
Length
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome