0
1
2
3

1.5x10mm Taper Pin Turned A1

Order Code: ZT3307348S

£0.39each Inc VAT (20%)
£78.00 minimum order value
£0.4615% off
QuantityPriceDiscount
1 - 199£0.390%
200 - 499£0.375%
500 - 999£0.367.5%
1000 +£0.3413%

Minimum order quantity: 200.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 1.5x10mm Taper Pin Turned A1
  • Material
    Stainless Steel
  • Diameter
    1.5mm
  • Taper
    1, 50
  • Leading Standard
    DIN 1
  • Length
    10mm
  • System of Measurement
    Metric
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome