0
1
2
3

10x100mm Taper Pin Turned A1

Order Code: ZT3307472S

£9.99each Inc VAT (20%)
£249.75 minimum order value
£11.3912% off
QuantityPriceDiscount
1 - 49£9.990%
50 +£9.594%

Minimum order quantity: 25.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 10x100mm Taper Pin Turned A1
  • System of Measurement
    Metric
  • Material
    Stainless Steel
  • Taper
    1, 50
  • Leading Standard
    DIN 1
  • Length
    100mm
  • Diameter
    10mm
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome