0
1
2

10x150mm Taper Pin Turned

Order Code: ZT3925522S

£3.69each Inc VAT (20%)
£36.90 minimum order value
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%

Minimum order quantity: 10.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 10x150mm Taper Pin Turned
  • Leading Standard
    DIN 1
  • Length
    150mm
  • System of Measurement
    Metric
  • Material
    Steel
  • Taper
    1, 50
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome