0
1
2
3

10x36mm Taper Pin Turned A1

Order Code: ZT3307470S

£3.29each Inc VAT (20%)
£82.25 minimum order value
QuantityPriceDiscount
1 - 49£3.290%
50 - 99£3.164%
100 +£3.038%

Minimum order quantity: 25.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 10x36mm Taper Pin Turned A1
  • Leading Standard
    DIN 1
  • System of Measurement
    Metric
  • Taper
    1, 50
  • Length
    36mm
  • Material
    Stainless Steel
  • Diameter
    10mm
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome