Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Taper Pins
10x80mm Taper Pin Ground Int. Thread
By Qualfast
Order Code:
ZT3920324S
£1.69
each
Inc VAT (20%)
£16.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-17
working days
Available
GBP
16.90
https://www.zoro.co.uk/shop/fasteners/taper-pins/10x80mm-taper-pin-ground-int-thread/p/ZT3920324S
Add to quotation
View all Taper Pins
Description
Steel taper pin with internal thread ground
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x80mm Taper Pin Ground Int. Thread
System of Measurement
Metric
Length
80mm
Taper
1, 50
Material
Steel
Leading Standard
DIN 7978 A
Diameter
10mm
d1
10
a
1.2
L
80mm
ISO
8736-A
NF
E27-479
D
10mm
r
6
DIN
7978-A
d2
6
t1
10
NEN
2463
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome