0
1
2

12x40mm Taper Pin Turned

Order Code: ZT3925518S

£0.79each Inc VAT (20%)
£7.90 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 10.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 12x40mm Taper Pin Turned
  • Length
    40mm
  • Leading Standard
    DIN 1
  • Material
    Steel
  • System of Measurement
    Metric
  • Taper
    1, 50
  • Diameter
    12.0mm