0
1
2

2.5x12mm Taper Pin Turned

Order Code: ZT3925516S

£0.35each Inc VAT (20%)
£70.00 minimum order value
QuantityPriceDiscount
1 - 199£0.350%
200 - 499£0.343%
500 - 999£0.328.5%
1000 +£0.3111.5%

Minimum order quantity: 200.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 2.5x12mm Taper Pin Turned
  • Taper
    1, 50
  • System of Measurement
    Metric
  • Length
    12mm
  • Leading Standard
    DIN 1
  • Diameter
    2.5mm
  • Material
    Steel