0
1
2

2.5x26mm Taper Pin Turned

Order Code: ZT3925520S

£0.62each Inc VAT (20%)
£62.00 minimum order value
QuantityPriceDiscount
1 - 99£0.620%
100 - 199£0.603%
200 - 499£0.578%
500 +£0.5511.5%

Minimum order quantity: 100.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 2.5x26mm Taper Pin Turned
  • Leading Standard
    DIN 1
  • Diameter
    2.5mm
  • Material
    Steel
  • System of Measurement
    Metric
  • Length
    26mm
  • Taper
    1, 50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome