Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Taper Pins
20x100mm Taper Pin Ground Int. Thread
By Qualfast
Order Code:
ZT3920310S
£5.59
each
Inc VAT (20%)
£27.95 minimum order value
Quantity
Price
Discount
1 - 4
£5.59
0%
5 - 9
£5.37
4%
10 - 19
£5.14
8%
20 - 49
£4.92
12%
50 +
£4.70
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
13-16
working days
Available
GBP
27.95
https://www.zoro.co.uk/shop/fasteners/taper-pins/20x100mm-taper-pin-ground-int-thread/p/ZT3920310S
Add to quotation
View all Taper Pins
Description
Steel taper pin with internal thread ground
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 20x100mm Taper Pin Ground Int. Thread
System of Measurement
Metric
Taper
1, 50
Material
Steel
Leading Standard
DIN 7978 A
Length
100mm
Diameter
20.0mm
DIN
7978-A
a
2.5
L
100mm
t1
18
r
12
d2
12
ISO
8736-A
NF
E27-479
D
20mm
NEN
2463
d1
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome