0
1
2
3

2x26mm Taper Pin Turned A1

Order Code: ZT3307338S

£0.63each Inc VAT (20%)
£126.00 minimum order value
£0.7414.5% off
QuantityPriceDiscount
1 - 199£0.630%
200 - 499£0.605%
500 +£0.588%

Minimum order quantity: 200.

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other. Standard inch-sized taper pins have a taper on diameter of 1:48 while metric ones have a taper of 1:50.

Specifications for 2x26mm Taper Pin Turned A1
  • Length
    26mm
  • System of Measurement
    Metric
  • Leading Standard
    DIN 1
  • Taper
    1, 50
  • Material
    Stainless Steel
  • Diameter
    2mm
  • Grade
    A1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome